




€30.19/ pieceexcl. VAT
€36.53incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MIX90 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Male swivel thread |
Connection termination | SAE 24° inverted flare |
Connection termination size | 7/16" |
Elbow angle | 90 ° |
Bend model | Standard |
A | 59.2 mm |
B | 33.2 mm |
D | 1/4" |
E | 35.1 mm |
H | 11.1 mm |