GATES

GATES MegaCrimp hose coupling 4G4MBSPT

  • ERIKS:11285425
  • Manufacturer:5400608130416
Image 1
Image 2
Image 1
Image 2
Save to list

€8.97/ pieceexcl. VAT

€10.85incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MBSPT
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Male thread
Connection termination
BSPT
Connection termination size
1/4"
Elbow angle
0 °
A
51.5 mm
B
28.4 mm
D
1/4"
H
14 mm