




€22.05/ pieceexcl. VAT
€26.68incl. VAT
17 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FPX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Female swivel thread |
Connection termination | NPTF |
Connection termination size | 1/4" |
Elbow angle | 0 ° |
Swivel nut style | Crimped nut |
A | 51 mm |
B | 25 mm |
D | 1/4" |
H1 | 17.5 mm |
H2 | 12.7 mm |