




€19.59/ pieceexcl. VAT
€23.70incl. VAT
48 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FFORX90S |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Female swivel thread |
Connection termination | ORFS |
Connection termination size | 9/16" |
Elbow angle | 90 ° |
Swivel nut style | Slip-on nut |
Bend model | Short |
A | 60.2 mm |
B | 34.2 mm |
D | 1/4" |
E | 21 mm |
H | 17 mm |