GATES

GATES MegaCrimp hose coupling 4G4FBSPORX90BL

  • ERIKS:11285411
  • Manufacturer:5400608130577
Image 1
Image 2
Image 1
Image 2
Save to list

€19.32/ pieceexcl. VAT

€23.38incl. VAT

49 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FBSPORX90BL
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone with o-ring
Connection termination size
1/4"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Compact
A
44.2 mm
B
18.2 mm
D
1/4"
E
18 mm
H
19 mm