




€18.48/ pieceexcl. VAT
€22.36incl. VAT
85 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | BSPBJ |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Banjo eye |
Connection termination | Banjo BSP |
Connection termination size | 1/4" |
Elbow angle | 0 ° |
A | 56 mm |
B | 30 mm |
D | 1/4" |
F | 68 mm |
X | 13.2 mm |