GATES

GATES MegaCrimp hose coupling 4G2FBSPPX

  • ERIKS:11285406
  • Manufacturer:5414465162213
Image 1
Image 2
Image 1
Image 2
Save to list

€17.72/ pieceexcl. VAT

€21.44incl. VAT

9 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FBSPPX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone
Connection termination size
1/8"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
41.1 mm
B
18 mm
D
1/4"
H
14 mm