




€19.49/ pieceexcl. VAT
€23.58incl. VAT
27 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FPWXL |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Female swivel thread |
Connection termination | Kärcher M22 |
Connection termination size | M22x1.5 |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 58.2 mm |
B | 32.2 mm |
D | 1/4" |
I | 13.9 mm |