




€25.16/ pieceexcl. VAT
€30.44incl. VAT
19 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | DBJ |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Banjo eye |
Connection termination | Banjo metric |
Connection termination size | M14x1.5 |
Elbow angle | 0 ° |
A | 56.3 mm |
B | 30.3 mm |
D | 1/4" |
F | 68.3 mm |
X | 14.1 mm |