




€8.21/ pieceexcl. VAT
€9.93incl. VAT
95 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MSP |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Standpipe |
Connection termination | Metric |
Connection termination size | 10 |
Elbow angle | 0 ° |
A | 64.5 mm |
B | 38.5 mm |
D | 1/4" |
I | 10 mm |