GATES

GATES MegaCrimp hose coupling 4G10FDLX

  • ERIKS:11285390
  • Manufacturer:5414465713187
Image 1
Image 2
Image 1
Image 2
Save to list

€11.55/ pieceexcl. VAT

€13.98incl. VAT

40 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FDLX/FDHX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Female swivel thread
Connection termination
Metric 24° cone
Connection termination size
10L - M16x1.5
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
45.5 mm
B
19.5 mm
D
1/4"
H
19 mm
Alternatives

€7.91/ pieceexcl. VAT

€9.57incl. VAT

465 In stock - Estimated delivery date 05/11/2026