GATES

GATES MegaCrimp hose coupling 20G35MDL

  • ERIKS:11374037
  • Manufacturer:5412571530155
Image 1
Image 2
Image 1
Image 2
Save to list

€79.61/ pieceexcl. VAT

€96.33incl. VAT

42 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MDL/MDH
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Male thread
Connection termination
Metric 24° cone
Connection termination size
35L - M45x2.0
Elbow angle
0 °
A
80.4 mm
B
35.1 mm
D
1.1/4"
H
46 mm