GATES

GATES MegaCrimp hose coupling 20G20MBSPP

  • ERIKS:11388027
  • Manufacturer:5412571530292
Image 1
Image 2
Image 1
Image 2
Save to list

€103.26/ pieceexcl. VAT

€124.94incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MBSPP
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Male thread
Connection termination
BSP 60° cone
Connection termination size
1.1/4"
Elbow angle
0 °
A
110 mm
B
51 mm
D
1.1/4"
H
50 mm