




€95.39/ pieceexcl. VAT
€115.42incl. VAT
14 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FJX45 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Female swivel thread |
Connection termination | JIC 37° cone |
Connection termination size | 1.5/8" |
Elbow angle | 45 ° |
Swivel nut style | Slip-on nut |
Bend model | Standard |
A | 169 mm |
B | 110 mm |
D | 1.1/4" |
E | 35 mm |
H | 50 mm |