GATES

GATES MegaCrimp hose coupling 20G20FJX

  • ERIKS:11373939
  • Manufacturer:5414465032059
Image 1
Image 2
Image 1
Image 2
Save to list

€50.97/ pieceexcl. VAT

€61.67incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FJX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
1.5/8"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
96 mm
B
37 mm
D
1.1/4"
H1
50 mm
H2
41 mm