GATES

GATES MegaCrimp hose coupling 20G20FFORX

  • ERIKS:11373971
  • Manufacturer:5414465032097
Image 1
Image 2
Image 1
Image 2
Save to list

€115.89/ pieceexcl. VAT

€140.23incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FFORX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
1.11/16"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
109 mm
B
50 mm
D
1.1/4"
H1
50 mm
H2
41 mm