




€85.21/ pieceexcl. VAT
€103.10incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | DBJ |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Banjo eye |
Connection termination | Banjo metric |
Connection termination size | M30x1.5 |
Elbow angle | 0 ° |
A | 109.2 mm |
B | 52.4 mm |
D | 1" |
F | 136.2 mm |
X | 30.1 mm |