




€137.47/ pieceexcl. VAT
€166.34incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FL90 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 1.1/2" |
Elbow angle | 90 ° |
Bend model | Standard |
A | 118.2 mm |
B | 61.4 mm |
D | 1" |
E | 61.6 mm |
K | 60.3 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026€15.10/ pieceexcl. VAT
€18.27incl. VAT
94 In stock - Estimated delivery date 05/11/2026