GATES

GATES MegaCrimp hose coupling 16G20MJ

  • ERIKS:11373931
  • Manufacturer:5414465000768
Image 1
Image 2
Image 1
Image 2
Save to list

€74.16/ pieceexcl. VAT

€89.73incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MJ
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Male thread
Connection termination
JIC 37° cone
Connection termination size
1.5/8"
Elbow angle
0 °
A
109 mm
B
52.2 mm
D
1"
H
44.5 mm