




€81.68/ pieceexcl. VAT
€98.83incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MPX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Male swivel thread |
Connection termination | NPTF |
Connection termination size | 1" |
Elbow angle | 0 ° |
Swivel nut style | Crimped nut |
A | 120.2 mm |
B | 63.4 mm |
D | 1" |
H | 41.3 mm |