GATES

GATES MegaCrimp hose coupling 16G16MBSPP

  • ERIKS:11285361
  • Manufacturer:5412571530278
Image 1
Image 2
Image 1
Image 2
Save to list

€38.81/ pieceexcl. VAT

€46.96incl. VAT

12 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MBSPP
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Male thread
Connection termination
BSP 60° cone
Connection termination size
1"
Elbow angle
0 °
A
101 mm
B
44.2 mm
D
1"
H
41 mm