GATES

GATES MegaCrimp hose coupling 16G16FL30M

  • ERIKS:11374027
  • Manufacturer:5414465350306
Image 1
Image 2
Image 1
Image 2
Save to list

€104.86/ pieceexcl. VAT

€126.88incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FL30
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
1"
Elbow angle
30 °
Bend model
Medium
A
144.5 mm
B
87.7 mm
D
1"
E
19 mm
K
44.5 mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

1006 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-3003-ZiNi

  • Eriks:14309169
  • Manufacturer:SATZ-FH-3003-ZN

€8.25/ pieceexcl. VAT

€9.98incl. VAT

53 In stock - Estimated delivery date 05/11/2026