




€79.24/ pieceexcl. VAT
€95.88incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FJX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Female swivel thread |
Connection termination | JIC 37° cone |
Connection termination size | 1.3/16" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 146 mm |
B | 89.2 mm |
D | 1" |
H1 | 36 mm |
H2 | 36 mm |