GATES

GATES MegaCrimp hose coupling 16G12MP

  • ERIKS:11285343
  • Manufacturer:5414465951671
Image 1
Image 2
Image 1
Image 2
Save to list

€39.77/ pieceexcl. VAT

€48.12incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MP
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Male thread
Connection termination
NPTF
Connection termination size
3/4"
Elbow angle
0 °
A
100 mm
B
43.2 mm
D
1"
H
34.9 mm