GATES

GATES MegaCrimp hose coupling 16G12FBSPORX90BL

  • ERIKS:11373929
  • Manufacturer:5412571534115
Image 1
Image 2
Image 1
Image 2
Save to list

€84.40/ pieceexcl. VAT

€102.12incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FBSPORX90BL
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone with o-ring
Connection termination size
3/4"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Compact
A
86.2 mm
B
29.4 mm
D
1"
E
37.8 mm
H
32 mm