




€80.06/ pieceexcl. VAT
€96.87incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FBSPORX90 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone with o-ring |
Connection termination size | 3/4" |
Elbow angle | 90 ° |
Swivel nut style | Slip-on nut |
Bend model | Standard |
A | 108.8 mm |
B | 52 mm |
D | 1" |
E | 54.1 mm |
H | 32 mm |