GATES

GATES MegaCrimp hose coupling 12G27MFG

  • ERIKS:11285341
  • Manufacturer:5414465057854
Image 1
Image 2
Image 1
Image 2
Save to list

€41.08/ pieceexcl. VAT

€49.71incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MFG
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Male thread
Connection termination
French gaz 24° cone
Connection termination size
M36x1.5
Elbow angle
0 °
A
84 mm
B
33 mm
D
3/4"
H
41 mm