GATES

GATES MegaCrimp hose coupling 12G27FFGX

  • ERIKS:11285339
  • Manufacturer:5414465058653
Image 1
Save to list

€26.54/ pieceexcl. VAT

€32.11incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FFGX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Female swivel thread
Connection termination
French gaz 24° cone
Connection termination size
M36x1.5
Elbow angle
0 °
Swivel nut style
Slip-on nut