GATES

GATES MegaCrimp hose coupling 12G18MDL

  • ERIKS:11374036
  • Manufacturer:5414465057915
Image 1
Image 2
Image 1
Image 2
Save to list

€23.54/ pieceexcl. VAT

€28.48incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MDL/MDH
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Male thread
Connection termination
Metric 24° cone
Connection termination size
18L - M26x1.5
Elbow angle
0 °
A
78 mm
B
27 mm
D
3/4"
H
27 mm