




€106.25/ pieceexcl. VAT
€128.56incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FL60 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 1" |
Elbow angle | 60 ° |
Bend model | Medium |
A | 132 mm |
B | 81 mm |
D | 3/4" |
E | 44 mm |
K | 44.5 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026€8.25/ pieceexcl. VAT
€9.98incl. VAT
53 In stock - Estimated delivery date 05/11/2026