




€43.52/ pieceexcl. VAT
€52.66incl. VAT
63 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FFORX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Female swivel thread |
Connection termination | ORFS |
Connection termination size | 1.7/16" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 88.3 mm |
B | 37.3 mm |
D | 3/4" |
H1 | 41 mm |
H2 | 30 mm |