




€88.74/ pieceexcl. VAT
€107.38incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MPX90 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Male swivel thread |
Connection termination | NPTF |
Connection termination size | 3/4" |
Elbow angle | 90 ° |
Swivel nut style | Crimped nut |
Bend model | Standard |
A | 80.7 mm |
B | 29.7 mm |
D | 3/4" |
E | 58.4 mm |
H | 34.9 mm |