GATES

GATES MegaCrimp hose coupling 12G12MJ

  • ERIKS:11285313
  • Manufacturer:5414465833489
Image 1
Image 2
Image 1
Image 2
Save to list

€16.42/ pieceexcl. VAT

€19.87incl. VAT

16 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MJ
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Male thread
Connection termination
JIC 37° cone
Connection termination size
1.1/16"
Elbow angle
0 °
A
94.5 mm
B
43.5 mm
D
3/4"
H
27 mm