GATES

GATES MegaCrimp hose coupling 12G12MBSPP

  • ERIKS:11285308
  • Manufacturer:5414465056918
Image 1
Image 2
Image 1
Image 2
Save to list

€20.27/ pieceexcl. VAT

€24.53incl. VAT

41 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MBSPP
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Male thread
Connection termination
BSP 60° cone
Connection termination size
3/4"
Elbow angle
0 °
A
90 mm
B
39 mm
D
3/4"
H
32 mm