GATES

GATES MegaCrimp hose coupling 12G12FPX

  • ERIKS:11374096
  • Manufacturer:5412571525953
Image 1
Image 2
Image 1
Image 2
Save to list

€41.54/ pieceexcl. VAT

€50.26incl. VAT

Estimated delivery date - 19/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FPX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Female swivel thread
Connection termination
NPTF
Connection termination size
3/4"
Elbow angle
0 °
Swivel nut style
Crimped nut
A
84.5 mm
B
33.5 mm
D
3/4"
H1
31.8 mm
H2
27 mm