GATES

GATES MegaCrimp hose coupling 12G12FFORX90L

  • ERIKS:13221246
  • Manufacturer:5414465857874
Image 1
Image 2
Image 1
Image 2
Save to list

€78.58/ pieceexcl. VAT

€95.08incl. VAT

5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FFORX90L
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
1.3/16"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Long
A
118.2 mm
B
67.2 mm
D
3/4"
E
96 mm
H
36 mm