GATES

GATES MegaCrimp hose coupling 12G12FFORX

  • ERIKS:11285293
  • Manufacturer:5414465954795
Image 1
Image 2
Image 1
Image 2
Save to list

€36.18/ pieceexcl. VAT

€43.78incl. VAT

14 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FFORX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
1.3/16"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
92.8 mm
B
41.8 mm
D
3/4"
H1
36 mm
H2
30 mm