




€128.62/ pieceexcl. VAT
€155.63incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FJX90M |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Female swivel thread |
Connection termination | JIC 37° cone |
Connection termination size | 7/8" |
Elbow angle | 90 ° |
Swivel nut style | Slip-on nut |
Bend model | Medium |
A | 114.1 mm |
B | 63.1 mm |
D | 3/4" |
E | 47 mm |
H | 27 mm |