




€86.48/ pieceexcl. VAT
€104.64incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FFORX45S |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Female swivel thread |
Connection termination | ORFS |
Connection termination size | 1" |
Elbow angle | 45 ° |
Swivel nut style | Slip-on nut |
Bend model | Short |
A | 113.1 mm |
B | 62.1 mm |
D | 3/4" |
E | 16 mm |
H | 30 mm |