GATES

GATES MegaCrimp hose coupling 10G8MJ

  • ERIKS:11373930
  • Manufacturer:5414465974571
Image 1
Image 2
Image 1
Image 2
Save to list

€45.14/ pieceexcl. VAT

€54.62incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MJ
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Male thread
Connection termination
JIC 37° cone
Connection termination size
3/4"
Elbow angle
0 °
A
74.5 mm
B
37 mm
D
5/8"
H
24 mm