GATES

GATES MegaCrimp hose coupling 10G22DBJ

  • ERIKS:11285288
  • Manufacturer:5414465050664
Image 1
Image 2
Image 1
Image 2
Save to list

€64.43/ pieceexcl. VAT

€77.96incl. VAT

9 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
DBJ
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Banjo eye
Connection termination
Banjo metric
Connection termination size
M22x1.5
Elbow angle
0 °
A
76.2 mm
B
38.7 mm
D
5/8"
F
95.7 mm
X
22.1 mm