GATES

GATES MegaCrimp hose coupling 10G21FFGX

  • ERIKS:11285285
  • Manufacturer:5414465050565
Image 1
Image 2
Image 1
Image 2
Save to list

€23.06/ pieceexcl. VAT

€27.90incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FFGX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Female swivel thread
Connection termination
French gaz 24° cone
Connection termination size
M30x1.5
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
59.5 mm
B
22 mm
D
5/8"
H
36 mm