GATES

GATES MegaCrimp hose coupling 10G12MB

  • ERIKS:11285274
  • Manufacturer:5414465951756
Image 1
Image 2
Image 1
Image 2
Save to list

€39.09/ pieceexcl. VAT

€47.30incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MB
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Male thread
Connection termination
UN/UNF O-ring boss
Connection termination size
1.1/16"
Elbow angle
0 °
A
76 mm
B
38.5 mm
D
5/8"
H
31.8 mm