GATES

GATES MegaCrimp hose coupling 10G12FJX90S

  • ERIKS:11285273
  • Manufacturer:5414465974724
Image 1
Image 2
Image 1
Image 2
Save to list

€32.67/ pieceexcl. VAT

€39.53incl. VAT

12 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FJX90
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
1.1/16"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Short
A
107.3 mm
B
69.8 mm
D
5/8"
E
48 mm
H
32 mm