GATES

GATES MegaCrimp hose coupling 10G12FJX45S

  • ERIKS:11285272
  • Manufacturer:5414465833373
Image 1
Image 2
Image 1
Image 2
Save to list

€34.49/ pieceexcl. VAT

€41.73incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FJX45
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
1.1/16"
Elbow angle
45 °
Swivel nut style
Slip-on nut
Bend model
Short
A
115.7 mm
B
78.2 mm
D
5/8"
E
21 mm
H
32 mm