GATES

GATES MegaCrimp hose coupling 10G12FBFFX

  • ERIKS:11285265
  • Manufacturer:5414465049873
Image 1
Image 2
Image 1
Image 2
Save to list

€28.31/ pieceexcl. VAT

€34.26incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FBFFX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Female swivel thread
Connection termination
BSP flat face
Connection termination size
3/4"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
52 mm
B
14.5 mm
D
5/8"
H
32 mm