GATES

GATES MegaCrimp hose coupling 10G10MJ

  • ERIKS:11285264
  • Manufacturer:5414465991202
Image 1
Image 2
Image 1
Image 2
Save to list

€13.54/ pieceexcl. VAT

€16.38incl. VAT

16 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MJ
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Male thread
Connection termination
JIC 37° cone
Connection termination size
7/8"
Elbow angle
0 °
A
77 mm
B
39.5 mm
D
5/8"
H
24 mm