GATES

GATES MegaCrimp hose coupling 10G10MBSPPBKHD+NUT

  • ERIKS:11373861
  • Manufacturer:5414465049699
Image 1
Image 2
Image 1
Image 2
Save to list

€93.43/ pieceexcl. VAT

€113.05incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MBSPPBKHD
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Male thread bulkhead
Connection termination
BSP 60° cone
Connection termination size
5/8"
Elbow angle
0 °
A
93 mm
B
55.5 mm
D
5/8"
H1
30 mm
H2
30 mm