GATES

GATES MegaCrimp hose coupling 10G10FLK

  • ERIKS:11373965
  • Manufacturer:5412571527148
Image 1
Image 2
Image 1
Image 2
Save to list

€144.88/ pieceexcl. VAT

€175.30incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FLK
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Flange
Connection termination
Komatsu
Connection termination size
5/8"
Elbow angle
0 °
A
119 mm
B
81.5 mm
D
5/8"
K
34.2 mm