

€30.57/ meterexcl. VAT
€36.99incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | GTH |
Code | 8GTH |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Outer Diameter | 19.8 mm |
Maximum operating pressure | 28 bar |
Maximum operating pressure | 2.8 MPa |
Maximum operating pressure | 400 psi |
Minimum burst pressure | 112 bar |
Minimum bending radius | 100 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One layer of textile reinforcement |
Weight | 0.23 kg/m |
Temperature range | from -40 to 135 °C |
EN standard | EN 854-R6 |
SAE standard | SAE 100 R6 |
ISO standard | ISO 4079 R6 |
€9.95/ meterexcl. VAT
€12.04incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026€51.11/ meterexcl. VAT
€61.84incl. VAT
107.5 In stock - Estimated delivery date 05/11/2026